-
DM220KKHammond Power Solutions Transformers, DM SeriesItem NumberDM220KKMFG Item NumberDM220KKSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 220 kVA Primary Volts AC 480 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 200 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F Mounting Floor NEMA Rating NEMA 3R Availability -
DM007BKHammond Power Solutions Transformers, DM SeriesItem NumberDM007BKMFG Item NumberDM007BKSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 208 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007BKCNHammond Power Solutions Transformers, DM SeriesItem NumberDM007BKCNMFG Item NumberDM007BKCNSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 208 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007CCHammond Power Solutions Transformers, DM SeriesItem NumberDM007CCMFG Item NumberDM007CCSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 230 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007CCCNHammond Power Solutions Transformers, DM SeriesItem NumberDM007CCCNMFG Item NumberDM007CCCNSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 230 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007JCHammond Power Solutions Transformers, DM SeriesItem NumberDM007JCMFG Item NumberDM007JCSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 460 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007JCCNHammond Power Solutions Transformers, DM SeriesItem NumberDM007JCCNMFG Item NumberDM007JCCNSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 460 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007JHHammond Power Solutions Transformers, DM SeriesItem NumberDM007JHMFG Item NumberDM007JHSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 460 VAC Secondary Volts AC 400 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007JHCNHammond Power Solutions Transformers, DM SeriesItem NumberDM007JHCNMFG Item NumberDM007JHCNSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 460 VAC Secondary Volts AC 400 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DM007JJHammond Power Solutions Transformers, DM SeriesItem NumberDM007JJMFG Item NumberDM007JJSeriesDMProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 7.5 kVA Primary Volts AC 460 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 5 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability